Shop All Chains
Peerless
Chain, Straight, 20 ft., 8800 lb., Welded
Mfr # 5510420
Zoro # G3812527
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 8,800 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 20 ft |
Overall Length | 20 ft |
Link Inside Length | 1 1/4 in |
Link Inside Width | 5/8 in |
Details
Item | Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 8,800 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Standards | ASTM A973, NACM |
Links per Foot | 10 |
Weight per Foot | 1.45 lb |
Compatible Fitting Thickness | 3/8 in |
Material Thickness | 25/64 in |
Chain Grade | 100 |
Link Type | Straight |
Includes Hook | No Hook Included |
Lifting Capability | For Lifting |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 20 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.45 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-CJ55-CK - Fits Clark Model # CJ55 (GWK-CJ55-CK)
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- BOSS Caster Set, Black, 300 lb Cap., 2 in dia. (TU015)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 3 in W, Nylon, Yellow (EEF3-903-5)
- PEERLESS Chain, Straight, 250 ft., 8800 lb., Welded (5510424)
- PEERLESS Chain, Straight, 30 ft., 8800 lb., Welded (5510430)
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded (5510415)
- PEERLESS Chain, Hight Test, 150 ft., 13,000 lb. (5030813)
- PEERLESS Chain, Straight, 5 ft., 4500 lb., Welded (5050305)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- DAYTON Proof Coil Chain, Natural, 141 ft L, 1300lb (34RY97)
- Peerless Chains