Shop All Chains
Peerless
Chain, Straight, 20 ft., 5700 lb., Welded
Mfr # 5510320
Zoro # G3812579
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 5,700 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 20 ft |
Link Inside Length | 1 in |
Overall Length | 20 ft |
Link Inside Width | 1/2 in |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 5,700 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Standards | ASTM A973, NACM |
Links per Foot | 12 |
Includes Hook | No Hook Included |
Chain Grade | 100 |
Compatible Fitting Thickness | 5/16 in |
Link Type | Straight |
Weight per Foot | 1.05 lb |
Material Thickness | 21/64 in |
Lifting Capability | For Lifting |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 5,700 lb, Chain Grade 100, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 12, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 21/64 in, Weight per Foot 1.05 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-POTH 125KA-14)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 300 lb (P12SX-UP030D-12)
- DLM Dock Leveler, Shock (OTH2581)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A3E30B4W4C2P3)
- PEERLESS Chain, Straight, 250 ft., 5700 lb., Welded (5510324)
- PEERLESS Chain, 10 ft., 5700 lb., For Lifting (5510310)
- PEERLESS Chain, Straight, 30 ft., 5700 lb., Welded (5510330)
- PEERLESS Chain, 550 ft., 1900 lb., Zinc Plated (5011333)
- PEERLESS Chain, 100 ft., 10,600 lb.Self Colored (5010913)
- PEERLESS Chain, 20 ft., 12,000 lb., Black Oxide (H3240-6220)
- CAMPBELL CHAIN & FITTINGS Campbell 072-3817N Plumbers Chain, 35 lb Working Load Limit, 1/0, Brass, Bright, 200 ft L (072-3817N)
- Peerless Chains, Ropes & Cables