Shop All Chains
Peerless
Chain, Straight, 20 ft., 5400 lb., Welded
Mfr # 5031420
Zoro # G3811748
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 5,400 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 20 ft |
Overall Length | 20 ft |
Link Inside Width | 5/8 in |
Link Inside Length | 1 3/8 in |
Description
Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 5,400 lb, Chain Grade 43, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 20 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Material Thickness 25/64 in, Weight per Foot 1.4 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Valley Craft EZY-Rol 4-Wheel Aluminum Drum Truck Solid Rubber Wheels (F82425A0)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Red, 33-3/10L x 24-3/5W x 27-2/5H (800312RD)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- CASTERHQ 4"x1.25" Thermo Plastic Rubber Wheel, Swivel Caster, 1, 20, PK4 (21CS414FX35X-01-SET)
- PEERLESS Chain, 200 ft., 5400 lb., Zinc Plated (5031434)
- PEERLESS Chain, 200 ft., 5400 lb., Hot Galvanized (5630448)
- PEERLESS Chain, Sash, Flat, 100 ft., Flat, 106 lb. (7703532)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- CAMPBELL CHAIN & FITTINGS #3 Twist Link Machine Chain, Zinc Plated, 100' per Carton (T0320324)
- Peerless Chains, Ropes & Cables