Shop All Chains
Peerless
Chain, Straight, 20 ft., 4300 lb., Welded
Mfr # 5510220
Zoro # G3812621
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 9/32 in
- Chain Link Style Straight
- Working Load Limit 4,300 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 9/32 in |
Length | 20 ft |
Overall Length | 20 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 7/8 in |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 4,300 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Standards | ASTM A973, NACM |
Links per Foot | 14 |
Chain Grade | 100 |
Includes Hook | No Hook Included |
Compatible Fitting Thickness | 9/32 in |
Weight per Foot | 0.77 lb |
Link Type | Straight |
Lifting Capability | For Lifting |
Material Thickness | 9/32 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,300 lb, Chain Grade 100, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 20 ft, Links per Foot 14, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 9/32 in, Weight per Foot 0.77 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Low Profile, 4400 lb Cap (2ZE63)
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- DAYTON Transmission Cover Gasket (MHGXEC60GGS)
- PEERLESS Chain, Straight, 5 ft., 4300 lb., Welded (5510205)
- PEERLESS Chain, Straight, 15 ft., 4300 lb., Welded (5510215)
- PEERLESS Chain, 10 ft., 4300 lb., For Lifting (5510210)
- PEERLESS Chain, Straight, 30 ft., 5700 lb., Welded (5510330)
- PEERLESS Transport Chain, 20 ft., 4700 lb. (5040320)
- PEERLESS Straight Link Machine Chains, 2/0,100ft L (PEE-6012032)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 70 Transport Chain, Yellow Chromate, 100' per Round Pail (T0510513)
- Peerless Chains