Shop All Chains
Peerless
Chain, Straight, 20 ft., 22,600 lb., Welded
Mfr # 5510820
Zoro # G3812439
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 5/8 in
- Chain Link Style Straight
- Working Load Limit 22,600 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/8 in |
Length | 20 ft |
Link Inside Length | 2 in |
Link Inside Width | 7/8 in |
Overall Length | 20 ft |
Details
Item | Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 22,600 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Links per Foot | 6 |
Standards | ASTM A973, NACM |
Includes Hook | No Hook Included |
Compatible Fitting Thickness | 5/8 in |
Link Type | Straight |
Lifting Capability | For Lifting |
Chain Grade | 100 |
Material Thickness | 41/64 in |
Weight per Foot | 3.79 lb |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 22,600 lb, Chain Grade 100, Trade Size 5/8 in, Link Inside Length 2 in, Link Type Straight, Link Inside Width 7/8 in, Overall Length 20 ft, Links per Foot 6, Compatible Fitting Thickness 5/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 41/64 in, Weight per Foot 3.79 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue (TDT-50-LD-BLUE)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J874)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 12 in W, Nylon, Yellow (WB1-912-8)
- ZORO SELECT Rigid Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052R001)
- PEERLESS Chain, Straight, 15 ft., 22,600 lb., Welded (5510815)
- PEERLESS Chain, 10 ft., 22,600 lb., For Lifting (5510810)
- PEERLESS Chain, Straight, 500 ft., 4500 lb., Welded (5050323)
- PEERLESS Chain, Coil, Straight, 100 ft., 880 lb. (6045032)
- PEERLESS Chain, Sash, Flat, 100 ft., 94 lb., Weldless (7702532)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 115 lb. (7010232)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 50' per Reel (PD0722087N)
- Peerless Chains