Shop All Chains
Peerless
Chain, Straight, 16 ft., 7100 lb., Welded
Mfr # H3340-5524
Zoro # G1989631
original price:
$162.90
14% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 7,100 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 16 ft |
Overall Length | 16 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 16 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.47 lb, Welding Type Welded, Standards CCMTA, CVSA, DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Whl Cstr, Swl, Nyln, 3-3/16 in, 3850 lb (LSD-GSPO 80K)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2802NFX4)
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- PEERLESS Chain with Hooks, 20 ft., 7100 lb. (H3340-5624)
- PEERLESS Chain, 100 ft., 42,700 lb., For Lifting (5511023)
- PEERLESS Straight Link Machine Chains, 100ft L (H0720-2411)
- PEERLESS Chain, Plumber, Flat, 100 ft., 23 lb. (7652012)
- PEERLESS Chain, 275 ft., 1900 lb., Hot Galvanized (5610348)
- PEERLESS Chain, Straight, 20 ft., 22,600 lb., Welded (5510820)
- PEERLESS Chain, 200 ft., 9200 lb., Self Colored (5031613)
- Peerless Chains, Ropes & Cables