Shop All Chains
Peerless
Chain, Straight, 150 ft., 12,000 lb., Welded
Mfr # 5050624
Zoro # G3812280
product price: $947.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$947.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 12,000 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 150 ft |
Overall Length | 150 ft |
Link Inside Length | 1 5/8 in |
Link Inside Width | 3/4 in |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 12,000 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Links per Foot | 8 |
Standards | ASTM, NACM, OSHA |
Weight per Foot | 2.55 lb |
Includes Hook | No Hook Included |
Lifting Capability | For Lifting |
Material Thickness | 33/64 in |
Link Type | Straight |
Chain Grade | 80 |
Compatible Fitting Thickness | 1/2 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 5/8 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 150 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 33/64 in, Weight per Foot 2.55 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 3,600 lb (RSCE-2448-2-ALD-8PUSB-95)
- RONSTAN INTERNATIONAL Shackle, Wide D, Pin, 3/8" (RF640)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB702872)
- OZ LIFTING PRODUCTS Roller Bag(Carrying Case) for Davit Cranes (OZRB1)
- PEERLESS Chain, Straight, 300 ft., 12,000 lb., Welded (5050623)
- PEERLESS Chain, Straight, 15 ft., 12,000 lb., Welded (5050615)
- PEERLESS Chain, 10 ft., 12,000 lb., For Lifting (5050610)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 90 lb. (7010332)
- PEERLESS Chain, Machine, Straight, 270 lb., Welded (6010332)
- PEERLESS Chain, 20 ft., 12,000 lb., Black Oxide (H3240-6220)
- CAMPBELL CHAIN & FITTINGS CHAIN PROOF 3/8"" ZN 45' (143626)
- Peerless Chains, Ropes & Cables