Shop All Chains
Peerless
Chain, Straight, 15 ft., 5700 lb., Welded
Mfr # 5510315
Zoro # G3812588
original price:
$137.03
33% off
new price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 5,700 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 15 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/2 in |
Overall Length | 15 ft |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 5,700 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Standards | ASTM A973, NACM |
Links per Foot | 12 |
Weight per Foot | 1.05 lb |
Link Type | Straight |
Material Thickness | 21/64 in |
Lifting Capability | For Lifting |
Includes Hook | No Hook Included |
Compatible Fitting Thickness | 5/16 in |
Chain Grade | 100 |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 5,700 lb, Chain Grade 100, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 15 ft, Links per Foot 12, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 21/64 in, Weight per Foot 1.05 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dslt-770, Double Scissors, 51-1/8In. Max (140778)
- CROSBY Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (109064)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00639)
- SAGINAW PRODUCTS Hoist Trolley, 2,000 lb. Capacity (42005)
- PEERLESS Chain, Straight, 20 ft., 5700 lb., Welded (5510320)
- PEERLESS Chain, Straight, 5 ft., 5700 lb., Welded (5510305)
- PEERLESS Chain, Straight, 250 ft., 5700 lb., Welded (5510324)
- PEERLESS Chain, Straight, 250 ft., 7100 lb., Welded (5050424)
- PEERLESS Chain, Straight, 10 ft., 4500 lb., Welded (5050310)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 365 lb. (7014032)
- PEWAG Chain, Grade 63, Trade Size 3/16 in. (38094/25)
- Peerless Chains