Shop All Chains
Peerless
Chain, Straight, 15 ft., 15,000 lb., Welded
Mfr # 5510615
Zoro # G3812481
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 15,000 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 15 ft |
Link Inside Length | 1 5/8 in |
Link Inside Width | 3/4 in |
Overall Length | 15 ft |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 15,000 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Links per Foot | 8 |
Standards | ASTM A973, NACM |
Compatible Fitting Thickness | 1/2 in |
Material Thickness | 17/32 in |
Weight per Foot | 2.71 lb |
Includes Hook | No Hook Included |
Lifting Capability | For Lifting |
Chain Grade | 100 |
Link Type | Straight |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 15,000 lb, Chain Grade 100, Trade Size 1/2 in, Link Inside Length 1 5/8 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 15 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 17/32 in, Weight per Foot 2.71 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (7G120SSG/10)
- ADB HOIST RINGS Hoist Ring, 48-5-1/2in, 1085.5 ft.-lb. (34404)
- HSI Four Leg Wire Rope Sling, 1/4 in dia, 12 ft Length, Eye Hoist Hook, 2.2 ton Capacity (400EH1/4X-12)
- ZORO SELECT Bolt Seat, Steel, 1-3/4 in. L x 3/8 in. H (PBOLTSEAT-PK10)
- PEERLESS Chain, 10 ft., 15,000 lb., For Lifting (5510610)
- PEERLESS Chain, Straight, 300 ft., 15,000 lb., Welded (5510623)
- PEERLESS Chain, Straight, 30 ft., 15,000 lb., Welded (5510630)
- PEERLESS Chain, Straight, 20 ft., 4300 lb., Welded (5510220)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- PEERLESS Transport Chain, 75 ft., 6600 lb. (5440455)
- PEERLESS CHAIN 6MM X 200' PLASTIC CHAINYELLOW, H2612-0452 (H2612-0452)
- Peerless Chains, Ropes & Cables