Shop All Chains
Peerless
Chain, Straight, 10 ft., 4500 lb., Welded
Mfr # 5050310
Zoro # G3812229
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 4,500 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 in |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 4,500 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Standards | ASTM A391, NACM |
Links per Foot | 13 |
Link Type | Straight |
Chain Grade | 80 |
Weight per Foot | 0.93 lb |
Includes Hook | No Hook Included |
Lifting Capability | For Lifting |
Compatible Fitting Thickness | 5/16 in |
Material Thickness | 5/16 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,500 lb, Chain Grade 80, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 10 ft, Links per Foot 13, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 5/16 in, Weight per Foot 0.93 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX60)
- CAMCO WHEEL CHOCK, YELLOW (44432)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE61014)
- PEERLESS Chain, Straight, 40 ft., 4500 lb., Welded (5050340)
- PEERLESS Chain, Straight, 5 ft., 4500 lb., Welded (5050305)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- PEERLESS Chain, Straight, 5 ft., 8800 lb., Welded (5510405)
- PEERLESS Chain, 275 ft., 1900 lb., Hot Galvanized (5610348)
- DAYTON Proof Coil Chain, Natural, 141 ft L, 1300lb (34RY97)
- Peerless Chains, Ropes & Cables