Shop All Chains
Peerless
Chain, Sash, Flat, 100 ft., 225 lb., Weldless
Mfr # 7705032
Zoro # G3810530
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 50 in
- Chain Link Style Sash
- Working Load Limit 225 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 50 in |
Length | 100 ft |
Link Inside Length | 5/8 in |
Overall Length | 100 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Sash |
Working Load Limit | 225 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 19 |
Standards | ASTM, NACM, OSHA |
Includes Hook | No Hook Included |
Weight per Foot | 0.12 lb |
Lifting Capability | Not for Lifting |
Link Type | Sash |
Material Thickness | 1/16 in |
Description
Sash Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 225 lb, Trade Size 50 in, Link Inside Length 5/8 in, Link Type Sash, Overall Length 100 ft, Links per Foot 19, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 1/16 in, Weight per Foot 0.12 lb, Welding Type Weldless, Standards ASTM, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 7 ft L, 10600 lb Cap (EN120X7)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS3-1532-6PH)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 19 x 24 (AHT-L-1924)
- PEERLESS Chain, Twin Loop, 100 ft., 155 lb., Weldless (7010132)
- PEERLESS Chain, 200 ft., 5400 lb., Hot Galvanized (5630448)
- PEERLESS Chain, 20 ft., 12,000 lb., For Lifting (5050620)
- PEERLESS Chain, Jack, Twist, 100 ft., 88 lb., Weldless (7500632)
- PEERLESS Chain, 10 ft., 5700 lb., For Lifting (5510310)
- PEERLESS Chain, 20 ft., 1900 lb., Zinc Plated (5011320)
- VESTIL 3/16 CHAIN YELLOW POWDER COAT (BOL-CHAIN)
- Peerless Chains