Shop All Chains
Peerless
Chain, Proof Coil, 141 ft., Hot Galvanized
Mfr # 5411265
Zoro # G3811020
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/4 in
- Chain Link Style Straight
- Working Load Limit 1,300 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/4 in |
Length | 141 ft |
Link Inside Width | 1/2 in |
Overall Length | 141 ft |
Link Inside Length | 1 1/4 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 141 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 17/64 in, Weight per Foot 0.58 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- DAYTON Cable, 3/16 In, 100 Ft, 840 Lb Capacity (1DLB4)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214P)
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- PEERLESS Transport Chain, 150 ft., 15,800 lb. (5040853)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- PEERLESS Chain, Straight, 20 ft., 5400 lb., Welded (5031420)
- PEERLESS Chain, Straight, 20 ft., 35,300 lb., Welded (5510920)
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded (5510415)
- PEERLESS Chain, 92 ft., 1900 lb., Hot Galvanized (5411365)
- PEERLESS Chain, Jack, Twist, 100 ft., 88 lb., Weldless (7500632)
- Peerless Chains, Ropes & Cables