Shop All Chains
Peerless
Chain, Plumber, Flat, 100 ft., 35 lb.
Mfr # 7651012
Zoro # G3810585
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/0
- Chain Link Style Plumber
- Working Load Limit 35 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/0 |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1/2 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Plumber |
Working Load Limit | 35 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Brass |
Standards | NACM |
Links per Foot | 23 |
Link Type | Plumber |
Includes Hook | No Hook Included |
Material Thickness | 1/64 in |
Lifting Capability | Not for Lifting |
Weight per Foot | 0.03 lb |
Description
Plumber Chain, Chain Type Not Applicable, Material Brass, Lifting Capability Not for Lifting, Working Load Limit 35 lb, Trade Size 1/0, Link Inside Length 1/2 in, Link Type Plumber, Overall Length 100 ft, Links per Foot 23, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Brass, Material Thickness 1/64 in, Weight per Foot 0.03 lb, Welding Type Weldless, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN2601DX2)
- COTTERMAN 50 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SAS2A3E10B8C1P6)
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781060)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5", 350 lb (5VN79)
- PEERLESS Chain, 10 ft., 7100 lb., For Lifting (5050410)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- PEERLESS Chain, Straight, 5 ft., 4300 lb., Welded (5510205)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- PEERLESS Chain, 10 ft., 35,300 lb., For Lifting (5510910)
- PEERLESS Chain, 92 ft., 1900 lb., Hot Galvanized (5411365)
- CAMPBELL CHAIN & FITTINGS #25 Sash Chain, Zinc Plated, 100' per Carton (T0892524N)
- Peerless Chains