Shop All Chains
Peerless
Chain, Passing Link, 100 ft., 450 lb.
Mfr # 6072032
Zoro # G3810707
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 02/0
- Chain Link Style Straight
- Working Load Limit 450 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 02/0 |
Length | 100 ft |
Link Inside Length | 7/8 in |
Overall Length | 100 ft |
Link Inside Width | 1/2 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 450 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 14 |
Standards | NACM |
Chain Classification | Passing Link |
Includes Hook | No Hook Included |
Lifting Capability | Not for Lifting |
Weight per Foot | 0.33 lb |
Link Type | Straight |
Chain Type | Passing Link Chain |
Material Thickness | 3/16 in |
Description
Straight Chain, Chain Type Passing Link Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 450 lb, Trade Size 02/0, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 14, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 3/16 in, Weight per Foot 0.33 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Hanging Crane Scale, up to 5000 kg (PCE-CS 5000N)
- BIL-JAX Pro-Jax - Adjustable Leg w/Pad (0127-138)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 8 ft L, 10600 lb Cap (EN120X8)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- PEERLESS Chain, Jack, Twist, 100 ft., 16 lb., Weldless (7501432)
- PEERLESS Chain, 275 ft., 1900 lb., Hot Galvanized (5610348)
- PEERLESS Chain, Hight Test, 150 ft., 2600 lb. (5431215)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- PEERLESS Chain, Straight, 15 ft., 5700 lb., Welded (5510315)
- DAYTON Coil Chain, Trade 5/0,100 ft. L, 925 lb. (34RZ88)
- Peerless Chains, Ropes & Cables