Shop All Chains
Peerless
Chain, Machine, Twist, 100 ft., 670 lb.
Mfr # 6024032
Zoro # G3810716
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4/0
- Chain Link Style Twist
- Working Load Limit 670 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4/0 |
Length | 100 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 7/8 in |
Overall Length | 100 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Twist |
Working Load Limit | 670 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | NACM |
Chain Classification | Machine |
Links per Foot | 13 |
Material Thickness | 7/32 in |
Weight per Foot | 0.44 lb |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Link Type | Twist |
Chain Type | Machine Chain |
Description
Twist Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 670 lb, Trade Size 4/0, Link Inside Length 7/8 in, Link Type Twist, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 13, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 7/32 in, Weight per Foot 0.44 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 16800 lb Cap (EE180X10)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (WCR530)
- PEERLESS Chain, Straight, 250 ft., 8800 lb., Welded (5510424)
- PEERLESS Chain, 100 ft., 9200 lb., Self Colored (5031614)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- PEERLESS Chain, 200 ft., 5400 lb., Hot Galvanized (5630448)
- PEERLESS Chain, Sash, Flat, 100 ft., 225 lb., Weldless (7705032)
- PEERLESS Chain, Coil, Straight, 100 ft., 670 lb. (6044032)
- ZORO SELECT Plastic Chain, Yellow, Brass, 10 ft. L (966-35-10/0-2-960PB)
- Peerless Chains, Ropes & Cables