Shop All Chains
Peerless
Chain, Machine, Twist, 100 ft., 520 lb.
Mfr # H0620-2111
Zoro # G3810725
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 02/0
- Chain Link Style Twist
- Working Load Limit 520 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 02/0 |
Length | 100 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 3/4 in |
Overall Length | 100 ft |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Twist |
Working Load Limit | 520 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Chain Classification | Machine |
Links per Foot | 16 |
Standards | NACM |
Link Type | Twist |
Chain Type | Machine Chain |
Material Thickness | 3/16 in |
Weight per Foot | 0.35 lb |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Description
Twist Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 520 lb, Trade Size 02/0, Link Inside Length 3/4 in, Link Type Twist, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 16, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 3/16 in, Weight per Foot 0.35 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Twisted Handline, 3 Strand, 1/2" x 600ft (AGPD12600)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1" x 12 (EETBGV1X12)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-14)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 5000 lb. (26434X15)
- PEERLESS Chain, Plumber, Flat, 100 ft., 23 lb. (7652012)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 115 lb. (7010232)
- PEERLESS Chain, Sash, Flat, 100 ft., 94 lb., Weldless (7702532)
- PEERLESS Chain, Straight, 16 ft., 7100 lb., Welded (H3340-5524)
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- PEERLESS Chain, 150 ft., 6900 lb., Self Colored (5010813)
- CAMPBELL CHAIN & FITTINGS 5/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0745024)
- Peerless Chains, Ropes & Cables