Shop All Chains
Peerless
Chain, Machine, Twist, 100 ft., 310 lb.
Mfr # 6020232
Zoro # G3810740
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 2 in
- Chain Link Style Twist
- Working Load Limit 310 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 2 in |
Length | 100 ft |
Link Inside Width | 1/4 in |
Overall Length | 100 ft |
Link Inside Length | 5/8 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Twist |
Working Load Limit | 310 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Chain Classification | Machine |
Links per Foot | 21 |
Standards | NACM |
Material Thickness | 9/64 in |
Chain Type | Machine Chain |
Includes Hook | No Hook Included |
Weight per Foot | 0.2 lb |
Lifting Capability | Not for Lifting |
Link Type | Twist |
Description
Twist Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 310 lb, Trade Size 2 in, Link Inside Length 5/8 in, Link Type Twist, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 21, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 9/64 in, Weight per Foot 0.2 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Order Picking Cart, Steel, 3 Shelves, 3600 lb (3ML24486PHWSP)
- COFFING HOISTS Coffing Bottom Hook Assembly (3KG1W)
- ZORO SELECT Fork Extensions, 120in.L x 5 in.W, Pin, PK2 (35LU41)
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. (1DJR6)
- PEERLESS Chain, 100 ft., 9200 lb., Self Colored (5031614)
- PEERLESS Chain, Straight, 300 ft., 12,000 lb., Welded (5050623)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- PEERLESS Transport Chain, 275 ft., 4700 lb. (5040354)
- PEERLESS Transport Chain, 150 ft., 15,800 lb. (5040853)
- PEERLESS Chain, Plumber, Flat, 100 ft., 23 lb. (7652012)
- PEERLESS Chain, 10 ft., 5700 lb., For Lifting (5510310)
- Peerless Chains, Ropes & Cables