Shop All Chains
Peerless
Chain, Machine, Twist, 100 ft., 255 lb.
Mfr # 6020332
Zoro # G3810759
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3 in
- Chain Link Style Twist
- Working Load Limit 255 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3 in |
Length | 100 ft |
Link Inside Length | 1/2 in |
Link Inside Width | 1/4 in |
Overall Length | 100 ft |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Twist |
Working Load Limit | 255 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Chain Classification | Machine |
Links per Foot | 21 |
Standards | NACM |
Includes Hook | No Hook Included |
Weight per Foot | 0.16 lb |
Link Type | Twist |
Chain Type | Machine Chain |
Lifting Capability | Not for Lifting |
Material Thickness | 9/64 in |
Description
Twist Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 255 lb, Trade Size 3 in, Link Inside Length 1/2 in, Link Type Twist, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 21, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 9/64 in, Weight per Foot 0.16 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Rope and Pulley System Kit (5AB19)
- XPOSE SAFETY Set of 28 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 28PK (BKBAG-28-X)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET2-902-8)
- LOOS Wire Rope Oval Sleeve, 1/16 In, 122 Copper (SL2-2)
- PEERLESS Chain, Straight, 20 ft., 22,600 lb., Welded (5510820)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. (7012032)
- PEERLESS Chain, 63 ft., 2650 lb., Hot Galvanized (5411465)
- PEERLESS Chain, Straight, 20 ft., 35,300 lb., Welded (5510920)
- PEERLESS Chain, Straight, 300 ft., 12,000 lb., Welded (5050623)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 200 lb. (7011032)
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain (2ZDJ9)
- Peerless Chains