Shop All Chains
Peerless
Chain, Machine, Straight, 270 lb., Welded
Mfr # 6010332
Zoro # G3810838
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3 in
- Chain Link Style Straight
- Working Load Limit 270 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3 in |
Length | 100 ft |
Link Inside Width | 1/4 in |
Overall Length | 100 ft |
Link Inside Length | 5/8 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 270 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 21 |
Standards | NACM |
Chain Classification | Machine |
Material Thickness | 9/64 in |
Weight per Foot | 0.15 lb |
Chain Type | Machine Chain |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Link Type | Straight |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 270 lb, Trade Size 3 in, Link Inside Length 5/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 21, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 9/64 in, Weight per Foot 0.15 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 27 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish (WLFC1224)
- HAMILTON Swivel Caster, 7200 18 Pneumatic (S-72188-PR)
- LIFT-ALL Cargo Strap, Ratchet, 10 ft x 1 In, 1000 lb (60103)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb, D (1UHH5)
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- PEERLESS Chain, 10 ft., 5700 lb., For Lifting (5510310)
- PEERLESS Chain, Straight, 15 ft., 12,000 lb., Welded (5050615)
- PEERLESS Chain, 92 ft., 1900 lb., Hot Galvanized (5411365)
- PEERLESS Chain, Straight, 20 ft., 35,300 lb., Welded (5510920)
- PEERLESS Chain, Straight, 250 ft., 8800 lb., Welded (5510424)
- DAYTON Air Chain Hoist, 2000 lb.Cap., 20 ft.Lift (29XL89)
- Peerless Chains, Ropes & Cables