Shop All Chains
Peerless
Chain, Machine, Straight, 100 ft., 700 lb.
Mfr # 6014032
Zoro # G3810795
original price:
$164.99
5% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4/0
- Chain Link Style Straight
- Working Load Limit 700 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4/0 |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 700 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 13 |
Chain Classification | Machine |
Standards | NACM |
Includes Hook | No Hook Included |
Link Type | Straight |
Weight per Foot | 0.35 lb |
Lifting Capability | Not for Lifting |
Material Thickness | 13/64 in |
Chain Type | Machine Chain |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 700 lb, Trade Size 4/0, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 13, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 13/64 in, Weight per Foot 0.35 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X12Ft 6000 lb Adjustable Tire Strap w/E-Track Roller Idler Fitting (58523)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20302ZN-TPR)
- DAYTON Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous, Rubber (T-360-8S)
- PEERLESS Transport Chain, 20 ft., 11,300 lb. (5041620)
- PEERLESS Chain, Straight, 20 ft., 5400 lb., Welded (5031420)
- PEERLESS Chain, 550 ft., 1900 lb., Zinc Plated (5011333)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- PEERLESS Chain, Grade 80, 2 ft., 47,400 lb. (574481624)
- PEERLESS Chain, Straight, 15 ft., 5700 lb., Welded (5510315)
- DAYTON Chain, Grade 43, 3/8 Size, 20 ft., 5400 lb. (1DJR5)
- Peerless Chains, Ropes & Cables