Shop All Chains
Peerless
Chain, Lock Link, Twist, 100 ft., 485 lb.
Mfr # 250324001
Zoro # G3810436
product price: $154.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4/0
- Chain Link Style Lock Link
- Working Load Limit 485 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4/0 |
Length | 100 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 3/4 in |
Overall Length | 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Lock Link |
Working Load Limit | 485 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 7 |
Standards | ASTM, NACM, OSHA |
Weight per Foot | 0.3 lb |
Link Type | Lock Link |
Lifting Capability | Not for Lifting |
Material Thickness | 5/32 in |
Includes Hook | No Hook Included |
Description
Lock Link Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 485 lb, Trade Size 4/0, Link Inside Length 1 3/4 in, Link Type Lock Link, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 7, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 5/32 in, Weight per Foot 0.3 lb, Welding Type Weldless, Standards ASTM, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Mild Steel Cold Shut 800 lb (T4900424)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Yellow (EN2801DX9)
- LIFT-ALL Web Sling, Type 3, Silver (EE1801TFX5)
- CROSBY Swivel Hook, Alloy Steel, 4000 lb., Gold, (1048825)
- PEERLESS Proof Coil Chain/Domestic, 1/4in, Grade 30 (PEE-5411235)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 365 lb. (7014032)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- PEERLESS Chain, Lock Link, 100 ft., 155 lb., Weldless (250320201)
- PEERLESS Chain, Straight, 20 ft., 8800 lb., Welded (5510420)
- PEERLESS Chain, 63 ft., 2650 lb., Zinc Plated (5411435)
- CAMPBELL CHAIN & FITTINGS CHAIN PROOF 3/8"" ZN 45' (143626)
- Peerless Chains, Ropes & Cables