Shop All Chains
Peerless
Chain, Lock Link, Twist, 100 ft., 340 lb.
Mfr # 7022032
Zoro # G3810445
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 02/0
- Chain Link Style Lock Link
- Working Load Limit 340 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 02/0 |
Length | 100 ft |
Link Inside Length | 1 3/4 in |
Link Inside Width | 1/2 in |
Overall Length | 100 ft |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Lock Link |
Working Load Limit | 340 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 8 |
Standards | ASTM, NACM, OSHA |
Link Type | Lock Link |
Lifting Capability | Not for Lifting |
Weight per Foot | 0.24 lb |
Material Thickness | 5/32 in |
Includes Hook | No Hook Included |
Description
Lock Link Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 340 lb, Trade Size 02/0, Link Inside Length 1 3/4 in, Link Type Lock Link, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 8, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 5/32 in, Weight per Foot 0.24 lb, Welding Type Weldless, Standards ASTM, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- WARN Wire Rope Assembly, 1000 lb., 15ft. (76065)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS3420-PUR-GB-SLB-BSL-2-BSL-2)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel Without Brake, with Plate, Black and Chrome (307151140)
- PEERLESS Chain, 20 ft., 12,000 lb., Black Oxide (H3240-6220)
- PEERLESS Strap Wide Handle Ratchet 2 x 27 Yellow (CC2627)
- PEERLESS Chain, 150 ft., 6900 lb., Self Colored (5010813)
- PEERLESS Chain, Jack, Twist, 100 ft., 29 lb., Weldless (7501232)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- PEERLESS Chain, 100 ft., 9200 lb., Self Colored (5031614)
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- Peerless Chains, Ropes & Cables