Shop All Chains
Peerless
Chain, Lock Link, 100 ft., 155 lb., Weldless
Mfr # 250320201
Zoro # G3810460
original price:
$96.53
21% off
new price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 2 in
- Chain Link Style Lock Link
- Working Load Limit 155 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 2 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1 1/8 in |
Link Inside Width | 3/8 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Lock Link |
Working Load Limit | 155 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 11 |
Standards | ASTM, NACM, OSHA |
Link Type | Lock Link |
Lifting Capability | Not for Lifting |
Weight per Foot | 0.1 lb |
Material Thickness | 3/32 in |
Includes Hook | No Hook Included |
Description
Lock Link Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 155 lb, Trade Size 2 in, Link Inside Length 1 1/8 in, Link Type Lock Link, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 11, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 3/32 in, Weight per Foot 0.1 lb, Welding Type Weldless, Standards ASTM, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON CASTERS Hamilton® Metal Wheel 3 x 1-1/4 - 1/2" Roller Bearing (W-312-M-1/2)
- LIFT-ALL Sling, Wire Rope, 20 Ft L, Vert Cap 1300 lb (14IEEX20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L13)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- PEERLESS Transport Chain, 400 ft., 6600 lb. (5041453)
- PEERLESS Transport Chain, 200 ft., 11,300 lb. (5041653)
- PEERLESS Chain, Straight, 20 ft., 4300 lb., Welded (5510220)
- PEERLESS Chain, 10 ft., 7100 lb., For Lifting (5050410)
- PEERLESS Chain, Straight, 50 ft., 59,700 lb., Welded (5511123)
- PEERLESS CHAIN 1/8" (4MM) LL G30 HDG 500'/PL, H0110-0215 (H0110-0215)
- Peerless Chains