Shop All Chains
Peerless
Chain, Jack, Twist, 100 ft., 43 lb., Weldless
Mfr # 7501032
Zoro # G3810497
original price:
$69.29
5% off
new price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 10 in
- Chain Link Style Jack
- Working Load Limit 43 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 10 in |
Length | 100 ft |
Link Inside Length | 7/8 in |
Overall Length | 100 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Jack |
Working Load Limit | 43 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | ASTM, NACM, OSHA |
Links per Foot | 13 |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Weight per Foot | 0.15 lb |
Material Thickness | 9/64 in |
Link Type | Jack |
Description
Jack Chain, Chain Type Not Applicable, Material Zinc, Lifting Capability Not for Lifting, Working Load Limit 43 lb, Trade Size 10 in, Link Inside Length 7/8 in, Link Type Jack, Overall Length 100 ft, Links per Foot 13, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 9/64 in, Weight per Foot 0.15 lb, Welding Type Weldless, Standards ASTM, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Leg Dolly, 300 lb., 12 x 10-3/4 (LEG-D-12)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.375" (208320)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- HARPER TRUCKS Crossmember Straight Back, 12" H, 2" D (PGBLKH-5)
- PEERLESS Chain, Straight, 30 ft., 7100 lb., Welded (5050430)
- PEERLESS Chain, Straight, 20 ft., 4300 lb., Welded (5510220)
- PEERLESS Chain, 100 ft., 10,600 lb., Hot Galvanized (5010947)
- PEERLESS Chain, Straight, 50 ft., 59,700 lb., Welded (5511123)
- PEERLESS Transport Chain, 100 ft., 11,300 lb. (5041654)
- PEERLESS Chain, Hight Test, 150 ft., 2600 lb. (5431215)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 2/0 GRN60' (PS0332027)
- Peerless Chains, Ropes & Cables