Shop All Chains
Peerless
Chain, Jack, Twist, 100 ft., 29 lb., Weldless
Mfr # 7501232
Zoro # G3810506
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 12 in
- Chain Link Style Jack
- Working Load Limit 29 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 12 in |
Length | 100 ft |
Link Inside Length | 3/4 in |
Overall Length | 100 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Jack |
Working Load Limit | 29 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 16 |
Standards | ASTM, NACM, OSHA |
Includes Hook | No Hook Included |
Weight per Foot | 0.08 lb |
Material Thickness | 7/64 in |
Link Type | Jack |
Lifting Capability | Not for Lifting |
Description
Jack Chain, Chain Type Not Applicable, Material Zinc, Lifting Capability Not for Lifting, Working Load Limit 29 lb, Trade Size 12 in, Link Inside Length 3/4 in, Link Type Jack, Overall Length 100 ft, Links per Foot 16, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 7/64 in, Weight per Foot 0.08 lb, Welding Type Weldless, Standards ASTM, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 2", 165 lb., Blk (BRXA-PO 50G)
- GLOBAL INDUSTRIAL Donut Bumper for Stem Casters - Rubber (AB3)
- HAMILTON Workhorse Swivel Caster, 8" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel (S-WH-8GB95)
- ZORO SELECT Locking Pin (83-1)
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded (5510415)
- PEERLESS Chain, 250 ft., 800 lb., Hot Galvanized (5411165)
- PEERLESS Chain, Straight, 500 ft., 5700 lb., Welded (5510323)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- PEERLESS Chain, Jack, Twist, 100 ft., 88 lb., Weldless (7500632)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 485 lb. (250324001)
- ZORO SELECT Jack Chain, Single, Brass, Sz 18, 5 Lb, 100Ft (2ZDF7)
- Peerless Chains