Shop All Chains
Peerless
Chain, Jack, Twist, 100 ft., 16 lb., Weldless
Mfr # 7501432
Zoro # G3810515
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 14 in
- Chain Link Style Jack
- Working Load Limit 16 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 14 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 5/8 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Jack |
Working Load Limit | 16 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 19 |
Standards | ASTM, NACM, OSHA |
Weight per Foot | 0.05 lb |
Link Type | Jack |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Material Thickness | 5/64 in |
Description
Jack Chain, Chain Type Not Applicable, Material Zinc, Lifting Capability Not for Lifting, Working Load Limit 16 lb, Trade Size 14 in, Link Inside Length 5/8 in, Link Type Jack, Overall Length 100 ft, Links per Foot 19, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 5/64 in, Weight per Foot 0.05 lb, Welding Type Weldless, Standards ASTM, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 72 x 60In (15CR6072)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH5)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10334)
- DAYTON Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (1DJT2)
- PEERLESS Chain, Straight, 50 ft., 59,700 lb., Welded (5511123)
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- PEERLESS Chain, 200 ft., 4500 lb., Hot Galvanized (5610647)
- PEERLESS Chain, Coil, Straight, 100 ft., 880 lb. (6045032)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- PEERLESS Chain, Plumber, Flat, 100 ft., 23 lb. (7652012)
- AZTEC LIFTING HARDWARE Chain Proof Coil 5/16 x 92FT Pail ZP (CPC516-P)
- Peerless Chains, Ropes & Cables