Shop All Chains
Peerless
Chain, Hight Test, 20 ft., 2600 lb.
Mfr # 5031220
Zoro # G3811766
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/4 in
- Chain Link Style Straight
- Working Load Limit 2,600 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/4 in |
Length | 20 ft |
Link Inside Width | 1/2 in |
Overall Length | 20 ft |
Link Inside Length | 1 1/4 in |
Description
Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 2,600 lb, Chain Grade 43, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Material Thickness 9/32 in, Weight per Foot 0.65 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pail Hand Truck, 500 lb. (2NXC4)
- US CARGO CONTROL 1" x 6' Ratchet Strap w/ Flat Snap Hooks (2606FSH)
- STREN-FLEX Eye And Eye Flat Websling High Viz-2 Ply, 2"X20Ft (EEF-2-902PHV-20)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb, D (1UHH5)
- PEERLESS Chain, Hight Test, 150 ft., 2600 lb. (5431215)
- PEERLESS Chain, Straight, 30 ft., 8800 lb., Welded (5510430)
- PEERLESS Chain, Straight, 50 ft., 59,700 lb., Welded (5511123)
- PEERLESS Chain, Straight, 30 ft., 5700 lb., Welded (5510330)
- PEERLESS Transport Chain, 10 ft., 4700 lb. (5260963)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- PEERLESS Chain, 10 ft., 22,600 lb., For Lifting (5510810)
- Peerless Chains, Ropes & Cables