Shop All Chains
Peerless
Chain, Hight Test, 150 ft., 13,000 lb.
Mfr # 5030813
Zoro # G3811879
product price: $1,202.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,202.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/8 in
- Chain Link Style Straight
- Working Load Limit 13,000 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/8 in |
Length | 150 ft |
Link Inside Length | 2 in |
Link Inside Width | 7/8 in |
Overall Length | 150 ft |
Description
Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 13,000 lb, Chain Grade 43, Trade Size 5/8 in, Link Inside Length 2 in, Link Type Straight, Link Inside Width 7/8 in, Overall Length 150 ft, Links per Foot 6, Compatible Fitting Thickness 5/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Material Thickness 5/8 in, Weight per Foot 3.51 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 10t (WBH10)
- INDUSCO Load Binder, 3/8"Ratchet (16100006)
- PROSOURCE Dolly Furn Poly 19.5X14.5In (PFD-1914)
- ZORO SELECT A-Frame Bar Rack Truck, 2400 lb. (ATT-4038-BR-95)
- PEERLESS Chain, Straight, 10 ft., 4500 lb., Welded (5050310)
- PEERLESS Chain, Machine, Straight, 100 ft., 325 lb. (6010232)
- PEERLESS Chain, Straight, 5 ft., 4500 lb., Welded (5050305)
- PEERLESS Chain, Straight, 20 ft., 5400 lb., Welded (5031420)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- Peerless Chains