Shop All Chains
Peerless
Chain, Coil, Twist, 100 ft., 495 lb., Welded
Mfr # 6052032
Zoro # G3810865
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 02/0
- Chain Link Style Twist
- Working Load Limit 495 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 02/0 |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 1/4 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Twist |
Working Load Limit | 495 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 10 |
Chain Classification | Coil |
Standards | NACM |
Chain Type | Coil Chain |
Link Type | Twist |
Includes Hook | No Hook Included |
Lifting Capability | Not for Lifting |
Weight per Foot | 0.28 lb |
Material Thickness | 3/16 in |
Description
Twist Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 495 lb, Trade Size 02/0, Link Inside Length 1 1/4 in, Link Type Twist, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 10, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 3/16 in, Weight per Foot 0.28 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- ZORO SELECT Swvel Stem Castr, Polyurthan, 4 in., 275 lb (2450240900720010805)
- MAGLINER Modular Hand Truck, 500 lb. (HMK25AAAB)
- ZORO SELECT Rod Truck, 3000 lb., 3 Shelf, 48 in. L (OPT-4824-3-6PH-95)
- PEERLESS Chain, Straight, 500 ft., 4500 lb., Welded (5050323)
- PEERLESS Chain, Straight, 250 ft., 8800 lb., Welded (5510424)
- PEERLESS Chain, Coil, Straight, 100 ft., 520 lb. (6042032)
- PEERLESS Chain, Straight, 300 ft., 12,000 lb., Welded (5050623)
- PEERLESS Chain, Jack, Twist, 100 ft., 88 lb., Weldless (7500632)
- PEERLESS Chain, 200 ft., 5400 lb., Hot Galvanized (5630448)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 3/16"" YLW100' (PD0725027)
- Peerless Chains