Shop All Chains
Peerless
Chain, Coil, Straight, 100 ft., 670 lb.
Mfr # 6044032
Zoro # G3810908
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4/0
- Chain Link Style Straight
- Working Load Limit 670 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4/0 |
Length | 100 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 3/8 in |
Overall Length | 100 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 670 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 9 |
Standards | NACM |
Chain Classification | Coil |
Includes Hook | No Hook Included |
Chain Type | Coil Chain |
Link Type | Straight |
Weight per Foot | 0.37 lb |
Lifting Capability | Not for Lifting |
Material Thickness | 7/32 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 670 lb, Trade Size 4/0, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 9, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 7/32 in, Weight per Foot 0.37 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Guardrail Base Plate (15180)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKE7)
- SNAP-LOC Snap-Loc® Panel Cart Dolly Red 1500 Lb. Cap., Steel Frame, Strap Option, 4" Casters (SL1500PC4R)
- BULLDOG WINCH Winch Cover, Neoprene, Powersports 2k & 3k side drum (20192)
- PEERLESS Chain, Coil, Straight, 100 ft., 880 lb. (6045032)
- PEERLESS Chain, Straight, 15 ft., 22,600 lb., Welded (5510815)
- PEERLESS Chain, Straight, 40 ft., 3500 lb., Welded (5050240)
- PEERLESS Transport Chain, 10 ft., 4700 lb. (5260963)
- PEERLESS Chain, Sash, Flat, 100 ft., 225 lb., Weldless (7705032)
- PEERLESS Chain, Straight, 5 ft., 15,000 lb., Welded (5510605)
- DAYTON Load Chain, 15 ft., 3 tons (GGS_48503)
- Peerless Chains