Shop All Chains
Peerless
Chain, Coil, Straight, 100 ft., 520 lb.
Mfr # 6042032
Zoro # G3810917
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 02/0
- Chain Link Style Straight
- Working Load Limit 520 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 02/0 |
Length | 100 ft |
Link Inside Width | 3/8 in |
Overall Length | 100 ft |
Link Inside Length | 1 1/4 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 520 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Chain Classification | Coil |
Links per Foot | 9 |
Standards | NACM |
Lifting Capability | Not for Lifting |
Chain Type | Coil Chain |
Weight per Foot | 0.27 lb |
Link Type | Straight |
Includes Hook | No Hook Included |
Material Thickness | 3/16 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 520 lb, Trade Size 02/0, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 9, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 3/16 in, Weight per Foot 0.27 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch 316SS Soft Rubber Wheel Swivel 1-1/4 Inch Expanding Stem Caster Brake SCC (SCC-SS316EX20S414-SRS-TLB-114)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable (A3616A)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-PRP-035X013/038K)
- VESTIL Economy Spreader Beam (SBM-10-8)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 70 lb. (7010432)
- PEERLESS Strap Wide Handle Ratchet 2 x 27 Yellow (CC2627)
- PEERLESS Transport Chain, 400 ft., 6600 lb. (5041453)
- PEERLESS Chain, Straight, 20 ft., 3500 lb., Welded (5050220)
- PEERLESS Chain, 100 ft., 10,600 lb.Self Colored (5010913)
- PEERLESS Chain, Straight, 5 ft., 4500 lb., Welded (5050305)
- DAYTON Chain, 1 Size, 50 ft., 370 lb. (1DKE7)
- Peerless Chains, Ropes & Cables