Shop All Chains
Peerless
Chain, Coil, Straight, 100 ft., 440 lb.
Mfr # 6041032
Zoro # G3810926
original price:
$171.29
14% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/0
- Chain Link Style Straight
- Working Load Limit 440 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/0 |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1 1/4 in |
Link Inside Width | 3/8 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 440 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | NACM |
Chain Classification | Coil |
Links per Foot | 10 |
Includes Hook | No Hook Included |
Material Thickness | 11/64 in |
Weight per Foot | 0.22 lb |
Link Type | Straight |
Lifting Capability | Not for Lifting |
Chain Type | Coil Chain |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 440 lb, Trade Size 1/0, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 10, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 11/64 in, Weight per Foot 0.22 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Phenolic, 6 in., 1200 lb, B (1ULP9)
- WEATHER GUARD Ratchet Straps, Plastic, Steel, Black, PK2 (1057-52-01)
- THE BRUSH MAN 3/8 in. X 600' Manila Rope (ROPE MAN3/8X600)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-F-NYN-FBL)
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- PEERLESS Chain, Straight, 40 ft., 4500 lb., Welded (5050340)
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting (5050210)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- PEERLESS Chain, 5/8 Size, 1-1/2 ft., 18,100 lb. (574481018)
- PEERLESS CHAIN 7MM(1/4) SL G43 SC 150'/PL, H0210-0405 (H0210-0405)
- Peerless Chains