Shop All Chains
Peerless
Chain, Coil, Straight, 100 ft., 205 lb.
Mfr # H0820-2411
Zoro # G3810941
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4 in
- Chain Link Style Straight
- Working Load Limit 205 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4 in |
Length | 100 ft |
Link Inside Length | 1 1/8 in |
Overall Length | 100 ft |
Link Inside Width | 1/4 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 205 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 7 |
Standards | NACM |
Chain Classification | Coil |
Weight per Foot | 0.1 lb |
Link Type | Straight |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Chain Type | Coil Chain |
Material Thickness | 1/8 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 205 lb, Trade Size 4 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 7, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 1/8 in, Weight per Foot 0.1 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PLASTIC BOLLARD POST COVER 42 X 5.06 (BPC-42-4.5)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, Gauge (63S3L16-48.75)
- ZORO SELECT Pneumatic Caster, Light-Duty, Sawtooth (53CM43)
- ZORO SELECT Hopper, 1500 Lb Cap., 80 x 51 x 55 In. (SD-2.2)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- PEERLESS Chain, 10 ft., 5700 lb., For Lifting (5510310)
- PEERLESS Chain, 10 ft., 7100 lb., For Lifting (5050410)
- PEERLESS Chain, Grade 80, 2 ft., 47,400 lb. (574481624)
- PEERLESS Transport Chain, 50 ft., 11,300 lb. (5041650)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- PEWAG Chain, 5 ft L, Trade Size 9/32 in., 304L SS (4514/5)
- Peerless Chains, Ropes & Cables