Shop All Chains
Peerless
Chain, 92 ft., 1900 lb., Hot Galvanized
Mfr # 5411365
Zoro # G3811011
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 1,900 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 92 ft |
Link Inside Length | 1 1/4 in |
Overall Length | 92 ft |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,900 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 92 ft, Links per Foot 9, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 5/16 in, Weight per Foot 0.85 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- OTC Load Rotor Sling (1806A)
- CASTERHQ Caster Barn, 6" Floor Lock, FL60117, 4"x4-1/2" Top Plate, 7- (FL60117)
- PEERLESS Chain, 550 ft., 1900 lb., Zinc Plated (5011333)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- PEERLESS Chain, 20 ft., 1900 lb., Hot Galvanized (5611320)
- PEERLESS Transport Chain, 200 ft., 11,300 lb. (5041653)
- PEERLESS Transport Chain, 100 ft., 4700 lb. (5440355)
- PEERLESS Chain, Straight, 30 ft., 5700 lb., Welded (5510330)
- DOUBLE HH Double HH 31195 1.44 in. Lift Arm Bushing - 2 Pack (146295)
- Peerless Chains