Shop All Chains
Peerless
Chain, 63 ft., 2650 lb., Zinc Plated
Mfr # 5411435
Zoro # G3811249
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 2,650 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 63 ft |
Link Inside Width | 5/8 in |
Overall Length | 63 ft |
Link Inside Length | 1 3/8 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 2,650 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 63 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 25/64 in, Weight per Foot 1.36 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Magnetic Lid Lifter Extension, Steel, Orng (9401-33)
- ZORO SELECT Steel Caster 3 In. x 1.25 In., For Use With Mfr. Model Number: 6FVJ1 (MH6FVJ101G)
- COTTERMAN 16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish (F14W C1)
- WERNER Portable Scaffold, Aluminum, 3 ft 8 in Platform Height (PS-48)
- PEERLESS Chain, 200 ft., 2650 lb., Zinc Plated (5011434)
- PEERLESS Chain, 63 ft., 2650 lb., Hot Galvanized (5411465)
- PEERLESS Chain, 20 ft., 2650 lb., Hot Galvanized (5611420)
- PEERLESS Transport Chain, 150 ft., 15,800 lb. (5040853)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- PEERLESS Chain, Straight, 500 ft., 5700 lb., Welded (5510323)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP #3 ZN200' (T0723227N)
- Peerless Chains, Ropes & Cables