Shop All Chains
Peerless
Chain, 60 ft., 30,000 lb., Hot Galvanized
Mfr # 5301147
Zoro # G3811571
product price: $3,267.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,267.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1 in
- Chain Link Style Straight
- Working Load Limit 30,000 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1 in |
Length | 60 ft |
Link Inside Width | 1 3/8 in |
Link Inside Length | 2 7/8 in |
Overall Length | 60 ft |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 30,000 lb |
Grade | 43 |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Galvanized |
Standards | NACM |
Chain Classification | High Test |
Links per Foot | 4 |
Chain Grade | 43 |
Material Thickness | 1 1/32 in |
Weight per Foot | 10.35 lb |
Link Type | Straight |
Chain Type | High Test Chain |
Includes Hook | No Hook Included |
Lifting Capability | Not for Lifting |
Description
Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 30,000 lb, Chain Grade 43, Trade Size 1 in, Link Inside Length 2 7/8 in, Link Type Straight, Link Inside Width 1 3/8 in, Overall Length 60 ft, Links per Foot 4, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 1 1/32 in, Weight per Foot 10.35 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- NATIONAL HARDWARE Hook Eye Slp Blu Stl 3/8In (N830-317)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- WESCO Drum Truck, Economy Series, 5BT (240009)
- PEERLESS Chain, Passing Link, 100 ft., 450 lb. (6072032)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- PEERLESS Chain, Straight, 300 ft., 12,000 lb., Welded (5050623)
- PEERLESS Chain, 100 ft., 9200 lb., Self Colored (5031614)
- PEERLESS Chain, Straight, 20 ft., 5400 lb., Welded (5031420)
- PEERLESS Straight Link Machine Chains, 100ft L (H0720-2411)
- CAMPBELL CHAIN & FITTINGS 3/8" Cold Shut, Steel, Zinc Plated (T4900624)
- Peerless Chains, Ropes & Cables