Shop All Chains
Peerless
Chain, 275 ft., 1900 lb., Hot Galvanized
Mfr # 5610348
Zoro # G3811066
product price: $691.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 1,900 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 275 ft |
Link Inside Length | 1 1/4 in |
Link Inside Width | 1/2 in |
Overall Length | 275 ft |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,900 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 275 ft, Links per Foot 9, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 5/16 in, Weight per Foot 0.85 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 90 lb. (429H14)
- GLOBAL INDUSTRIAL 50mm Regular Casters, 5 Per Set (RP2023)
- PEERLESS CHAIN 5/16 G70 CL SLIP W/LAT, YC, UPC, 8015366 (8015366)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS010-10CH)
- PEERLESS Chain, 20 ft., 1900 lb., Zinc Plated (5011320)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- PEERLESS Chain, 550 ft., 1900 lb., Zinc Plated (5011333)
- PEERLESS Straight Link Machine Chains, 2/0,100ft L (PEE-6012032)
- PEERLESS Chain, Straight, 500 ft., 5700 lb., Welded (5510323)
- PEERLESS Transport Chain, 275 ft., 4700 lb. (5040354)
- KINGCHAIN 2 in. x 65 ft. Light-Duty Yellow Plastic Barrier Chain (544462)
- Peerless Chains, Ropes & Cables