Shop All Chains
Peerless
Chain, 250 ft., 800 lb., Hot Galvanized
Mfr # 5411165
Zoro # G3811039
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 800 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 250 ft |
Overall Length | 250 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 250 ft, Links per Foot 12, Compatible Fitting Thickness 3/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 13/64 in, Weight per Foot 0.37 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Concentric Journal, 0.438" Hex, 1/4-28 (MJC1A)
- THE BETTER BUNGEE Bungee Cord, Yellow, 30 in. L, 1-1/2 in. W (BBC30NY)
- LOUISVILLE Label Kit (PK-AH1000)
- INFERNO Climbing Rope, 700 lb Work Load, 200 ft. L (AG24SP118-200BOG)
- PEERLESS Chain, 20 ft., 12,000 lb., Black Oxide (H3240-6220)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- PEERLESS Chain, Sash, Flat, 100 ft., 75 lb., Weldless (7700832)
- PEERLESS Chain, Straight, 250 ft., 8800 lb., Welded (5510424)
- PEERLESS Transport Chain, 6600 lb., Includes Hooks (5262360)
- SEACHOICE Proof Coil Chain-Galv3/16X250, 705 lbs. Working Load (44251)
- Peerless Chains, Ropes & Cables