Shop All Chains
Peerless
Chain, 200 ft., 9200 lb., Self Colored
Mfr # 5031613
Zoro # G3811888
product price: $975.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$975.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 9,200 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 200 ft |
Link Inside Length | 1 3/4 in |
Overall Length | 200 ft |
Link Inside Width | 3/4 in |
Description
Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 9,200 lb, Chain Grade 43, Trade Size 1/2 in, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 200 ft, Links per Foot 7, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Material Thickness 33/64 in, Weight per Foot 2.3 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stainless Steel Silver Foot Stool 250 lb. Capacity (FT-SS-1)
- ROYAL BASKET TRUCKS PVC Hamper Bag, 35 Gallon, Green Mesh (G35-EEX-LMN)
- SAFEWAZE 22ft Rescue Ladder with Belay (020-6042)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- PEERLESS Chain, 100 ft., 9200 lb., Self Colored (5031614)
- PEERLESS Chain, Sash, Flat, 100 ft., 94 lb., Weldless (7702532)
- PEERLESS Transport Chain, 10 ft., 4700 lb. (5260963)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- PEERLESS Chain, 10 ft., 12,000 lb., For Lifting (5050610)
- PEERLESS Chain, 10 ft., 35,300 lb., For Lifting (5510910)
- CAMPBELL CHAIN & FITTINGS #12 Single Steel Jack Chain, Zinc Plated, 200' per Reel (AW0801227N)
- Peerless Chains, Ropes & Cables