Shop All Chains
Peerless
Chain, 200 ft., 5400 lb., Zinc Plated
Mfr # 5031434
Zoro # G3811669
product price: $719.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 5,400 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 200 ft |
Link Inside Length | 1 3/8 in |
Overall Length | 200 ft |
Link Inside Width | 5/8 in |
Description
Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 5,400 lb, Chain Grade 43, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 200 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 25/64 in, Weight per Foot 1.4 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6910)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE1802DFX4)
- WARN INDUSTRIES Warn 93120 Spydura Pro Synthetic Rope (93120)
- PEERLESS Chain, Straight, 20 ft., 5400 lb., Welded (5031420)
- PEERLESS Chain, 200 ft., 5400 lb., Hot Galvanized (5630448)
- PEERLESS Chain, Coil, Twist, 100 ft., 495 lb., Welded (6052032)
- PEERLESS Chain, Lock Link, 100 ft., 155 lb., Weldless (250320201)
- PEERLESS Chain, Jack, Twist, 100 ft., 16 lb., Weldless (7501432)
- PEERLESS Proof Coil Chain/Domestic, 3/16in, Grade30 (PEE-5411135)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 265 lb. (250321001)
- Peerless Chains, Ropes & Cables