Shop All Chains
Peerless
Chain, 200 ft., 5400 lb., Hot Galvanized
Mfr # 5630448
Zoro # G3811547
product price: $937.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 5,400 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 200 ft |
Link Inside Width | 5/8 in |
Overall Length | 200 ft |
Link Inside Length | 1 3/8 in |
Description
Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 5,400 lb, Chain Grade 43, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 200 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 25/64 in, Weight per Foot 1.44 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 G100 ACCOLOY SLING HK, UPC, 592353081 (592353081)
- CHICAGO HARDWARE Clevis Grab Hook, 4000 Lb, Clevis Attachment, 516 In, Drop Forged Steel, SelfColored, For Use, 23710 9 (23710 9)
- IRONGUARD Replacement Checklist 70-1076 for Ideal Warehouse Electric Counterbalance Forklift Checklist Caddy (70-1076)
- US CARGO CONTROL 5/16" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-6)
- PEERLESS Chain, 200 ft., 5400 lb., Zinc Plated (5031434)
- PEERLESS Chain, Straight, 20 ft., 5400 lb., Welded (5031420)
- PEERLESS Chain, Straight, 300 ft., 15,000 lb., Welded (5510623)
- PEERLESS Chain, 10 ft., 8800 lb., For Lifting (5510410)
- PEERLESS Chain, Straight, 30 ft., 7100 lb., Welded (5050430)
- PEERLESS Chain, Straight, 20 ft., 3500 lb., Welded (5050220)
- PEWAG Chain, 100 ft. L, Trade Size 5/16 in. (36128/100)
- Peerless Chains