Shop All Chains
Peerless
Chain, 200 ft., 2650 lb., Zinc Plated
Mfr # 5011434
Zoro # G3811291
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$670.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 2,650 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 200 ft |
Link Inside Length | 1 3/8 in |
Overall Length | 200 ft |
Link Inside Width | 5/8 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 2,650 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 200 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 25/64 in, Weight per Foot 1.39 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" RED DUCTILE Steel Wheel, Replacement Wheel, 1,900 lbs Capa (CB-RDSW62)
- PEERLESS CHAIN 3/8 WIRE ROPE CLIP, ZP, UPC, 4503640 (4503640)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (STK0526-20)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10025)
- PEERLESS Chain, 63 ft., 2650 lb., Hot Galvanized (5411465)
- PEERLESS Chain, 20 ft., 2650 lb., Hot Galvanized (5611420)
- PEERLESS Chain, 63 ft., 2650 lb., Zinc Plated (5411435)
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- PEERLESS Transport Chain, 6600 lb., Includes Hooks (5262360)
- PEERLESS Chain, Straight, 15 ft., 22,600 lb., Welded (5510815)
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70250B10 - 1/4" Dia. - 3150 Lb. Cap. - 10' Box (G70250B10)
- Peerless Chains, Ropes & Cables