Shop All Chains
Peerless
Chain, 20 ft., 800 lb., Zinc Plated
Mfr # 5011120
Zoro # G3811221
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 800 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 20 ft |
Overall Length | 20 ft |
Link Inside Length | 1 in |
Link Inside Width | 3/8 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 20 ft, Links per Foot 12, Compatible Fitting Thickness 3/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 13/64 in, Weight per Foot 0.35 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-2448-6MR)
- KINGCORD 1/8 in. x 600 ft. White Smooth Braid Nylon Rope (300401)
- CDCO CDCO 200A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 2 in OD (200A)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- PEERLESS Chain, 60 ft., 30,000 lb., Hot Galvanized (5301147)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 485 lb. (250324001)
- PEERLESS Chain, 20 ft., 1900 lb., Hot Galvanized (5611320)
- PEERLESS Chain, 200 ft., 5400 lb., Hot Galvanized (5630448)
- PEERLESS Chain, Straight, 20 ft., 5700 lb., Welded (5510320)
- CAMPBELL CHAIN & FITTINGS #16 Steel Single Jack Chain, Zinc Plated, 250' per Reel (T0724027N)
- Peerless Chains, Ropes & Cables