Shop All Chains
Peerless
Chain, 20 ft., 800 lb., Hot Galvanized
Mfr # 5611120
Zoro # G3810996
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 800 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 20 ft |
Overall Length | 20 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 20 ft, Links per Foot 12, Compatible Fitting Thickness 3/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 13/64 in, Weight per Foot 0.36 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (D540-2)
- CASTERHQ Roller Bearing, 3/4" IDx1-3/16" ODx1-7/8" Length (RB23-178)
- EGA Vertical Ladder, 12 Rungs, 12 ft. Overall Height, 16"W Steps (MVMS12)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- PEERLESS Chain, Straight, 300 ft., 15,000 lb., Welded (5510623)
- PEERLESS Chain, Straight, 15 ft., 12,000 lb., Welded (5050615)
- PEERLESS Chain, Straight, 5 ft., 15,000 lb., Welded (5510605)
- PEERLESS Transport Chain, 150 ft., 15,800 lb. (5040853)
- PEERLESS Chain, Sash, Flat, 100 ft., Flat, 106 lb. (7703532)
- PEERLESS Chain, Hight Test, 20 ft., 2600 lb. (5031220)
- INDUSCO Chain, 3/8"x 16ft, Hi Test Log, w/Grab Hks (23100371)
- Peerless Chains, Ropes & Cables