Shop All Chains
Peerless
Chain, 20 ft., 2650 lb., Zinc Plated
Mfr # 5011420
Zoro # G3811197
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 2,650 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 20 ft |
Overall Length | 20 ft |
Link Inside Width | 5/8 in |
Link Inside Length | 1 3/8 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 2,650 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 20 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 25/64 in, Weight per Foot 1.39 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE2802DFX10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1602DTX6)
- CAMPBELL CHAIN & FITTINGS C419S Anchor Shackle, 1500 Lb Load, 516 In, 38 In Screw Pin, Painted, 5410505 (5410505)
- PEERLESS Chain, Coil, Straight, 100 ft., 880 lb. (6045032)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 90 lb. (7010332)
- PEERLESS Chain, Straight, 16 ft., 7100 lb., Welded (H3340-5524)
- PEERLESS Chain, Lock Link, 100 ft., 155 lb., Weldless (250320201)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- PEERLESS Chain, Straight, 10 ft., 4500 lb., Welded (5050310)
- PEERLESS Chain, Straight, 5 ft., 15,000 lb., Welded (5510605)
- Peerless Chains, Ropes & Cables