Shop All Chains
Peerless
Chain, 20 ft., 2650 lb., Hot Galvanized
Mfr # 5611420
Zoro # G3810969
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 2,650 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 20 ft |
Link Inside Length | 1 3/8 in |
Overall Length | 20 ft |
Link Inside Width | 5/8 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 2,650 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 20 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 25/64 in, Weight per Foot 1.41 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1021015)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU2)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083221P)
- EAGLE GROUP Mobile Security Unit, CRM, 27.25"W x 39.25"L (CSC2436)
- PEERLESS Chain, 200 ft., 2650 lb., Zinc Plated (5011434)
- PEERLESS Chain, 63 ft., 2650 lb., Hot Galvanized (5411465)
- PEERLESS Chain, 63 ft., 2650 lb., Zinc Plated (5411435)
- PEERLESS Chain, Coil, Straight, 100 ft., 520 lb. (6042032)
- PEERLESS Chain, Straight, 20 ft., 22,600 lb., Welded (5510820)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- PEERLESS Transport Chain, 20 ft., 4700 lb. (5040320)
- Peerless Chains