Shop All Chains
Peerless
Chain, 20 ft., 1900 lb., Hot Galvanized
Mfr # 5611320
Zoro # G3810978
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 1,900 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 20 ft |
Link Inside Length | 1 1/4 in |
Overall Length | 20 ft |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,900 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 9, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 5/16 in, Weight per Foot 0.85 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Pin, 4 x 20mm (D605)
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP3624RA3B4B8AC1P6)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- HONEY CAN DO INTL 4PK 4 BLKCHR Casters (SHF-01939)
- PEERLESS Chain, 20 ft., 1900 lb., Zinc Plated (5011320)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- PEERLESS Chain, 550 ft., 1900 lb., Zinc Plated (5011333)
- PEERLESS Chain, 10 ft., 15,000 lb., For Lifting (5510610)
- PEERLESS Chain, Straight, 20 ft., 22,600 lb., Welded (5510820)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 70 lb. (7010432)
- VESTIL BLACK PLASTIC CHAIN BARRICADE 590 IN (PCB-B-CN)
- Peerless Chains, Ropes & Cables