Shop All Chains
Peerless
Chain, 100 ft., 9200 lb., Self Colored
Mfr # 5031614
Zoro # G3811809
product price: $473.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$473.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 9,200 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Width | 3/4 in |
Link Inside Length | 1 3/4 in |
Description
Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 9,200 lb, Chain Grade 43, Trade Size 1/2 in, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 100 ft, Links per Foot 7, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Material Thickness 33/64 in, Weight per Foot 2.36 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Bottom Hook Set (ER2DR1011)
- HSI Nylon Sling, Endless Type 5, Two Ply, 4 in Web Width, 6 ft Length, 20,700 lb Vertical Capacity (EN2-804-06)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- US CARGO CONTROL 8' Horizontal Galvanized E Track (HET8GV)
- PEERLESS Chain, 200 ft., 9200 lb., Self Colored (5031613)
- PEERLESS Transport Chain, 150 ft., 15,800 lb. (5040853)
- PEERLESS Chain, 150 ft., 6900 lb., Self Colored (5010813)
- PEERLESS Chain, Coil, Straight, 100 ft., 670 lb. (6044032)
- PEERLESS Chain, 10 ft., 8800 lb., For Lifting (5510410)
- PEERLESS Chain, Sash, Flat, 100 ft., 131 lb., Weldless (7704032)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 COPR 40' (T0722006N)
- Peerless Chains, Ropes & Cables