Shop All Chains
Peerless
Chain, 100 ft., 42,700 lb., For Lifting
Mfr # 5511023
Zoro # G3812719
product price: $3,242.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,242.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 7/8 in
- Chain Link Style Straight
- Working Load Limit 42,700 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 7/8 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 2 5/8 in |
Link Inside Width | 1 1/4 in |
Details
Item | Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 42,700 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Links per Foot | 4 |
Standards | ASTM, NACM, OSHA |
Includes Hook | No Hook Included |
Chain Grade | 100 |
Weight per Foot | 7.94 lb |
Material Thickness | 29/32 in |
Link Type | Straight |
Compatible Fitting Thickness | 7/8 in |
Lifting Capability | For Lifting |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 42,700 lb, Chain Grade 100, Trade Size 7/8 in, Link Inside Length 2 5/8 in, Link Type Straight, Link Inside Width 1 1/4 in, Overall Length 100 ft, Links per Foot 4, Compatible Fitting Thickness 7/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 29/32 in, Weight per Foot 7.94 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- TORKLIFT CAMPER TIEDOWNS ACCESSORY - TURNBUCKLE, SPRING-LOADED XL; PAIR (S9050A)
- ZORO SELECT Utility Cord, 3/16 in x 100 ft, 12 Strand (20TL72)
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- PEERLESS Chain, 100 ft., 10,600 lb.Self Colored (5010913)
- PEERLESS Jack Chains, Weldless, 100 ft. L. (PEE-7500832)
- PEERLESS Chain, 20 ft., 1900 lb., Hot Galvanized (5611320)
- PEERLESS Chain, Coil, Straight, 100 ft., 310 lb. (H0820-2211)
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- PEERLESS Strap Wide Handle Ratchet 2 x 27 Yellow (CC2627)
- DAYTON Chain, 4 Size, 25 ft., 205 lb. (1DKE2)
- Peerless Chains