Shop All Chains
Peerless
Chain, 100 ft., 35,300 lb., For Lifting
Mfr # 5510923
Zoro # G3812728
product price: $2,333.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,333.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/4 in
- Chain Link Style Straight
- Working Load Limit 35,300 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/4 in |
Length | 100 ft |
Link Inside Length | 2 3/8 in |
Overall Length | 100 ft |
Link Inside Width | 1 1/8 in |
Details
Item | Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 35,300 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Links per Foot | 5 |
Standards | ASTM, NACM, OSHA |
Chain Grade | 100 |
Weight per Foot | 6.29 lb |
Compatible Fitting Thickness | 3/4 in |
Link Type | Straight |
Lifting Capability | For Lifting |
Material Thickness | 13/16 in |
Includes Hook | No Hook Included |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 35,300 lb, Chain Grade 100, Trade Size 3/4 in, Link Inside Length 2 3/8 in, Link Type Straight, Link Inside Width 1 1/8 in, Overall Length 100 ft, Links per Foot 5, Compatible Fitting Thickness 3/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 13/16 in, Weight per Foot 6.29 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 7/8", 6-1/2T WLL (1018516)
- ZORO SELECT Chain, Dbl, Galv, Sz #3, 90 Lb Load, 100 Ft (2ZDJ2)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- PEERLESS Chain, Straight, 20 ft., 35,300 lb., Welded (5510920)
- PEERLESS Chain, 10 ft., 35,300 lb., For Lifting (5510910)
- PEERLESS Chain, Straight, 20 ft., 5700 lb., Welded (5510320)
- PEERLESS Transport Chain, 100 ft., 4700 lb. (5440355)
- PEERLESS Chain, Sash, Flat, 100 ft., 131 lb., Weldless (7704032)
- PEERLESS Chain, Machine, Straight, 270 lb., Welded (6010332)
- TOOL 0711077 No. 100 197 ft. Hobby & Craft Oblong Decorator Chain Black (TO2512471)
- Peerless Chains